Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Boxes

Storage Boxes

Hole Ø: 12,5 mm, 9×9, Cryotubes 1-2 ml, with screw cap, 132×132×52,8 mm
Catalog # 479-2168
   Low Manufacturing Impact
Supplier:   EPPENDORF
Storage Boxes
Catalog # 479-2168
Supplier:  EPPENDORF
   Low Manufacturing Impact
Storage Boxes
Storage Boxes

Hole Ø: 12,5 mm, 9×9, Cryotubes 1-2 ml, with screw cap, 132×132×52,8 mm

Price
31,90 €
Log in for availability
1 * 3 ST
Product Details & Documents

The storage boxes provide safe storage for your sample tubes in a space-saving design. The extensive portfolio offers a selection for tubes from 0,5 to 50 ml.

  • Made of PP for high stability in freezing applications and smooth opening and closing
  • For freezing to –86 °C
  • Autoclavable (121 °C, 20 min)
  • Alphanumeric marking of each location through laser labelling enables easy sample reference
  • Transparent lid for easy and fast sample inspection
  • Flexible and reliable labelling on the light colored box and on the 5 writing areas of the lid
  • Optimal use of freezer space due to flexible combination of the different formats

The comprehensive modular concept allows selection of the optimal box combinations for individual storage demands. The outer footprint dimensions are compatible with common freezer rack systems and the different inner grid variants provide for a perfect fit to all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15 and 50 ml conical tubes and other laboratory vessels. This space-saving approach together with the application benefits resulting from the listed product features help to optimise your storage and archiving of samples.

15 and 50 ml conical tube boxes with ventilation slots for an evenly distributed freezing process. This prevents tube damage or breakage, which is frequently observed when freezing long tube formats in closed boxes.

Documents

Specifications
  • Compartments:
    9×9
  • For:
    Cryotubes 1-2 ml, with screw cap
  • W×D×H ext.:
    132×132×52,8 mm
  • Description:
    Hole Ø: 12,5 mm
  • Seq:
    02
  • Cat. No.:
    479-2168
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001.
  • Environmentally Preferable:
    Low Manufacturing Impact