Order Entry
Belgium
Orders LinkContactUsLinkComponent
Reference electrodes, Radiometer Analytical

Reference electrodes, Radiometer Analytical

−5...+80 °C, XR300, Ag/AgCl reference, Glass, Sat. KCl + sat. AgCl, refillable, Screw cap**, 8×120 mm, Voltammetry applications
Catalog # HACHB20B300
Supplier:   Hach
Reference electrodes, Radiometer Analytical
Catalog # HACHB20B300
Supplier:  Hach
Reference electrodes, Radiometer Analytical
Reference electrodes, Radiometer Analytical

−5...+80 °C, XR300, Ag/AgCl reference, Glass, Sat. KCl + sat. AgCl, refillable, Screw cap**, 8×120 mm, Voltammetry applications

Price
279,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Radiometer Analytical reference electrodes are available with a variety of reference systems and liquid junctions.

  • Liquid junction: porous pin
  • Red-Rod technology provides a reproducible, fast and accurate response
  • Calomel reference electrode can be used for special purposes

* These electrodes contain mercury, please dispose according to regulations.

** Screw cap electrodes require an external connection cable for connection to a meter.

Specifications
  • Connection:
    Screw cap**
  • Ø×L:
    8×120 mm
  • For:
    Voltammetry applications
  • Type:
    XR300, Ag/AgCl reference
  • Material:
    Glass
  • Seq:
    01
  • Electrolyte:
    Sat. KCl + sat. AgCl, refillable
  • Temp.:
    −5...+80 °C
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Electrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument sockets
    Electrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument sockets
    HACHA94L111
    1 m
    Log in for availability
    1 * 1 ST - 69,20 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument sockets
    Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument sockets
    HACHA94L114
    1 m
    Log in for availability
    1 * 1 ST - 105,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.