Order Entry
Belgium
Orders LinkContactUsLinkComponent
Circulating chillers, Microcool range

Circulating chillers, Microcool range

MC 1200 W, −10...+40 °C, ±0,5 °C, 1,2; 1,05; 0,75; 0,4 kW, 7 - 14 l, 450×550×650 mm
Catalog # LAUDL001055
Circulating chillers, Microcool range
Catalog # LAUDL001055
Supplier:  
Circulating chillers, Microcool range
Circulating chillers, Microcool range

MC 1200 W, −10...+40 °C, ±0,5 °C, 1,2; 1,05; 0,75; 0,4 kW, 7 - 14 l, 450×550×650 mm

Discontinued
Product Details & Documents

The Microcool range of circulation chillers includes five compact models providing cooling capacities from 0,25 to 1,2 kW with working temperatures from −10 up to +40 °C. An RS232 interface and alarm contact are integrated as standard, enabling system integration into processes without additional costs.

  • User interface with large LED display and a membrane keyboard make the units easy to use
  • High-quality block pump with magnetic coupling. The magnetic coupling of pump and electric motor avoid sealing problems on the pump shaft
  • Chillers have an autostart timer and auto-shutdown function and an illuminated window for checking the heat transfer liquid level

Max. flow rate / max. pressure:
MC 250 and MC 350: 16 l/min, 0,35 bar pressure
MC 600 and MC 1200: 35 l/min, 1,3 bar pressure
W denotes model is water cooled.

Max. flow rate/max. pressure:
MC 250 and MC 350: 16 L/min, 0,35 bar pressure
MC 600 and MC 1200: 35 L/min, 1,3 bar pressure
W denotes model is water cooled.

Certifications: Protection class according to DIN 60529: IP 32.

Caution: Cooling capacity at +20; +10; 0 and –10 °C.

Specifications
  • Temperature Range:
    −10...+40 °C
  • Capacity:
    7 - 14 l
  • Seq:
    014
  • W×D×H:
    450×550×650 mm
  • Cooling capacity:
    1,2; 1,05; 0,75; 0,4 kW
  • Temp. stability:
    ±0,5 °C
  • Type:
    MC 1200 W