Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Circulating chillers, Microcool range

MC 350, −10...+40 °C, ±0,5 °C, 0,35; 0,27; 0,20; 0,12 kW, 3 - 5 l, 240×400×500 mm
  LAUDL001052
Circulating chillers, Microcool range
  LAUDL001052
 :  
Circulating chillers, Microcool range
Circulating chillers, Microcool range

MC 350, −10...+40 °C, ±0,5 °C, 0,35; 0,27; 0,20; 0,12 kW, 3 - 5 l, 240×400×500 mm

 

The Microcool range of circulation chillers includes five compact models providing cooling capacities from 0,25 to 1,2 kW with working temperatures from −10 up to +40 °C. An RS232 interface and alarm contact are integrated as standard, enabling system integration into processes without additional costs.

  • User interface with large LED display and a membrane keyboard make the units easy to use
  • High-quality block pump with magnetic coupling. The magnetic coupling of pump and electric motor avoid sealing problems on the pump shaft
  • Chillers have an autostart timer and auto-shutdown function and an illuminated window for checking the heat transfer liquid level

Max. flow rate / max. pressure:
MC 250 and MC 350: 16 l/min, 0,35 bar pressure
MC 600 and MC 1200: 35 l/min, 1,3 bar pressure
W denotes model is water cooled.

Max. flow rate/max. pressure:
MC 250 and MC 350: 16 L/min, 0,35 bar pressure
MC 600 and MC 1200: 35 L/min, 1,3 bar pressure
W denotes model is water cooled.

 : Protection class according to DIN 60529: IP 32.

 : Cooling capacity at +20; +10; 0 and –10 °C.

 
  • Temperature Range:
    −10...+40 °C
  • Capacity:
    3 - 5 l
  • Seq:
    005
  • W×D×H:
    240×400×500 mm
  • Cooling capacity:
    0,35; 0,27; 0,20; 0,12 kW
  • Temp. stability:
    ±0,5 °C
  • Type:
    MC 350