Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampling scoops, SteriPlast®

Sampling scoops, SteriPlast®

Without lid, 1000 ml, 332 mm, White
Catalog # BURK5378-1019
Supplier:   BURKLE
Sampling scoops, SteriPlast®
Catalog # BURK5378-1019
Supplier:  BURKLE
Sampling scoops, SteriPlast®
Sampling scoops, SteriPlast®

Without lid, 1000 ml, 332 mm, White

Price
112,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PS, white. These scoops are ideal for the sampling of powder, granules and pastes. They are also available with a transparent lid to close it immediately after the sampling procedure to secure a sterile and contamination-free sample.

  • Individually packed, gamma radiation sterilised
  • Production, assembling and packaging acc. to ISO cleanroom class 7
  • According to EU food and FDA guidelines

Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.

Specifications
  • Type:
    Without lid
  • Capacity:
    1000 ml
  • Colour:
    White
  • Length:
    332 mm
  • Seq:
    13