Mop wipe systems, VertiKlean® MAX®
The VertiKlean® MAX Mop Wipe Systems offer a quick and easy solution to mopping floors, walls, and other flat surfaces in any controlled environment. These versatile systems work with a variety of mop wipe covers, enabling the user to customize the cleaning task.
- Stainless steel frame is chemical resistant
- Easy to attach and remove mop covers
- Variety of fabric options available
- Removes contaminants easily from the environment
- Slim profile allows easy access to confined spaces for efficient cleaning and disinfection
- Thin, lightweight design makes it easy to clean floors, walls, and ceilings
These can be sterilised by most common methods including gamma irradiation, ethylene oxide, or autoclave (recommended cycle is 121 °C for 30 minutes). Pre-saturated or dry wipes are available to eliminate the need for a bucket and wringer.
Dry and pre-saturated single-use wipes fit over the VertiKlean® MAX foam mop head and QuickConnect frame to remove contamination such as powder, dirt, and dust from floors, walls, and ceilings. The VertiKlean® MAX Mop Wipe Systems provide excellent surface contact and conformity. It can be used to apply disinfectant solutions to surfaces when used with a bucket and wringer. Most importantly, when used for disinfection, the mop wipe covers entrap microorganisms, enabling them to be removed from the environment with each change of wipe cover.
- Colour:White
- Description:Polyester quilted mop wipes, Quiltec®
- L×W:250×420 mm
- Seq:01
- Packed:20 wipes/bag; 12 bags/case



