Cleanroom Wipes, Amplitude™ Lambda™
Amplitude™ Lambda™ wipes, flat stacked, 300×300 mm, 150/bag, 18 bags/case
Catalog # CONTAMLA0002
Supplier: CONTEC
Jump to:
Product Details & Documents
Amplitude™ Lambda™ wipes are made from hydroentangled blend of 58% cellulose and 42% polyester. This hydroentangled fabric provides low levels of particles and extractables.
- Cost effective
- Highly sorbent, excellent durability and good cleanliness
- Recommended for ISO Class 6, 7 and 8 environments
- Strong and durable both wet and dry
An excellent all-purpose wipe with outstanding sorbency, it is ideal for general purpose cleaning and spill pick up in biotech, pharmaceutical and medical device industries.
Specifications
- Packed:150/bag, 18 bags/case
- Description:Amplitude™ Lambda™ wipes, flat stacked
- L×W:300×300 mm
- Particle generation (>=0,5 µm):20,8 × 10⁶/m²
- Extractables - using isopropyl alcohol:0,027 g/m²
- Absorbency rate:<1 s
- Fibres (>100 µm):43,8/m²
- Cat. No.:CONTAMLA0002
- Ions - chloride:130 ppm
- Basis weight:65 g/m²
- Ions - sodium:119 ppm
- Absorbency:313 ml/m²
- Extractables - using deionised water:0,040 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



