Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleanroom Wipes, Amplitude™ Lambda™

Cleanroom Wipes, Amplitude™ Lambda™

Amplitude™ Lambda™ wipes, flat stacked, 230×230 mm, 300/bag, 12 bags/case
Catalog # CONTAMLA0001
Supplier:   CONTEC
Cleanroom Wipes, Amplitude™ Lambda™
Catalog # CONTAMLA0001
Supplier:  CONTEC
Cleanroom Wipes, Amplitude™ Lambda™
Cleanroom Wipes, Amplitude™ Lambda™

Amplitude™ Lambda™ wipes, flat stacked, 230×230 mm, 300/bag, 12 bags/case

Price
386,00 €
Log in for availability
1 * 3.600 ST
Product Details & Documents

Amplitude™ Lambda™ wipes are made from hydroentangled blend of 58% cellulose and 42% polyester. This hydroentangled fabric provides low levels of particles and extractables.

  • Cost effective
  • Highly sorbent, excellent durability and good cleanliness
  • Recommended for ISO Class 6, 7 and 8 environments
  • Strong and durable both wet and dry

An excellent all-purpose wipe with outstanding sorbency, it is ideal for general purpose cleaning and spill pick up in biotech, pharmaceutical and medical device industries.

Specifications
  • Packed:
    300/bag, 12 bags/case
  • Description:
    Amplitude™ Lambda™ wipes, flat stacked
  • L×W:
    230×230 mm
  • Seq:
    01
  • Cat. No.:
    CONTAMLA0001
  • Particle generation (>=0,5 µm):
    20,8 × 10⁶/m²
  • Extractables - using isopropyl alcohol:
    0,027 g/m²
  • Ions - chloride:
    130 ppm
  • Absorbency rate:
    <1 s
  • Fibres (>100 µm):
    43,8/m²
  • Basis weight:
    65 g/m²
  • Ions - sodium:
    119 ppm
  • Absorbency:
    313 ml/m²
  • Extractables - using deionised water:
    0,040 g/m²