Seed testing papers, Munktell
190, 140 mm
N° de catalogue BINZ146070
Fournisseur: Ahlstrom
Aller à :
Product Details & Documents
Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.
Documents
Spécifications
- N°:190
- Seq:10
- Taille:140 mm
- Cat. No.:BINZ146070
- Poids:300 g/m²
- Teneur en cendre:-
- Hauteur d'absorption:-



