Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Boxes for Tubes

Storage Boxes for Tubes

5×10, Pink
Catalog # NEOL2-1942
Supplier:   NEOLAB
Storage Boxes for Tubes
Catalog # NEOL2-1942
Supplier:  NEOLAB
Storage Boxes for Tubes
Storage Boxes for Tubes

5×10, Pink

Price
11,64 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PP, coloured.

  • Tight-closing hinged lid
  • Autoclavable at 121 °C
  • Good chemical resistance

Stackable storage boxes with 5×10 compartments accommodate vials up to 12 mm Ø with a max. height of 46 mm, such as HPLC vials, cryogenic vials, 1,5 and 2,0 ml microcentrifuge tubes.

Specifications
  • Compartments:
    5×10
  • Colour:
    Pink
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.