Order Entry
Belgium
Orders LinkContactUsLinkComponent
ASTM precision thermometers, stem type

ASTM precision thermometers, stem type

ASTM S15C, with 3 calibration points, −2...+80 °C, 0,2 °C, 415 mm, Blue, Total, 6 - 8 mm
Catalog # SCNL1202015S/04/3P
Supplier:   Ludwig Schneider
ASTM precision thermometers, stem type
Catalog # SCNL1202015S/04/3P
Supplier:  Ludwig Schneider
ASTM precision thermometers, stem type
ASTM precision thermometers, stem type

ASTM S15C, with 3 calibration points, −2...+80 °C, 0,2 °C, 415 mm, Blue, Total, 6 - 8 mm

Price
422,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision thermometers are available with DAkks calibration certificate.

  • Round, white back capillary form

Blue filling, stem type

Packaging: Packed individualy in a square plastic sleeve.

Specifications
  • Ø:
    6 - 8 mm
  • Immersion depth:
    Total
  • Description:
    ASTM S15C, with 3 calibration points
  • Length:
    415 mm
  • Seq:
    04
  • Division:
    0,2 °C
  • Filling:
    Blue
  • Range:
    −2...+80 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.