Folding steps
Folding step with 3 rungs, 3, 2,70 m, 690 mm, 800×570×690 mm, 7 kg
Catalog # 139-0770
Supplier: GUENZBURGER STEIGTECHNIK
Jump to:
Product Details & Documents
Foldable steps, sturdy double side rails, grooved aluminium steps (205×360 mm).
- Easy fold away
- Non slip and robust for a safe working
- Measures only 85 mm in depth when folded
: GS tested; in accordance with European standard DIN EN 14183.
Action manual BGI 694 and the applicable accident prevention regulations.
Documents
VWR® For Your Space
Product Literature
Specifications
- No. of steps:3
- Description:Folding step with 3 rungs
- Seq:03
- W×D×H:800×570×690 mm
- Working reach up to approx.:2,70 m
- Platform height:690 mm
- Weight:7 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



