Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Jars, without Cap

PP, 500 ml, 94,8 mm, 91,0 mm, 85,0 mm
Catalog # RIXI4-1201-0500-90
Jars, without Cap
Catalog # RIXI4-1201-0500-90
Jars, without Cap
Jars, without Cap

PP, 500 ml, 94,8 mm, 91,0 mm, 85,0 mm

Price
263,00 €
Log in for availability
1 * 123 ST
Product Details & Documents

These slip lid jars are made of white PP.

  • Very good chemical resistance
  • Very good temperature resistance

 : Caps need to be ordered seperately.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    94,8 mm
  • Type:
    PP
  • Capacity:
    500 ml
  • Height:
    85,0 mm
  • Seq:
    7
  • Neck I-Ø:
    91,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.