Personal padlock kit
Heavy duty retractable key holder, Black
Catalog # BRDY874074
Supplier: Brady
Jump to:
Product Details & Documents
This padlock kit includes the equipment needed to implement lockout safety procedures. A convenient way to carry padlocks, hasps and keys in a handy pouch.
- Pouch has a clear face allowing for easy identification
- Heavy duty retractable key holder features a Kevlar® cord with split ring attachment and a convertible belt clip/belt loop back attachment
- Key holder is extendable to 1200 mm
- Clip can be attached to pouch or be used independently
Delivery information: The kit includes: One Safety lockout hasp (25 mm shackle width), one Heavy Duty retractable key holder and two red safety padlocks.
Specifications
- Type:Heavy duty retractable key holder
- Colour:Black
- Seq:03



