Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cable lockout device

Cable lockout device

Cable lockout, with 3 m cable, Red
Catalog # BRDY800114
Supplier:   Brady
Cable lockout device
Catalog # BRDY800114
Supplier:  Brady
Cable lockout device
Cable lockout device

Cable lockout, with 3 m cable, Red

Price
69,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These devices lock out gate valves, gas cylinders, electrical devices and more.

  • Lockout device is made from glass-filled PP, cable is made from plastic coated steel
  • Six padlocks can be applied
  • Can be combined with a tag (not included)

Min. shackle clearance: 15 mm
Max. shackle diameter: 8 mm

Max. cable diameter: 4,76 mm

Delivery information: Supplied with cable. Replacment/additonal cables are available separately.

Specifications
  • Type:
    Cable lockout, with 3 m cable
  • Colour:
    Red
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Additional cable for cable lockout device, plastic coated steel, red, 1,8 m
    Additional cable for cable lockout device, plastic coated steel, red, 1,8 m
    BRDY800113
    Log in for availability
    1 * 1 ST - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Additional cable for cable lockout device, plastic coated steel, red, 3 m
    Additional cable for cable lockout device, plastic coated steel, red, 3 m
    BRDY800115
    Log in for availability
    1 * 1 ST - 35,50 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.