Order Entry
Belgium
Orders LinkContactUsLinkComponent
Push button lockout devices

Push button lockout devices

Medium (for 22 mm push buttons), Clear
Catalog # BRDY139795
Supplier:   Brady
Push button lockout devices
Catalog # BRDY139795
Supplier:  Brady
Push button lockout devices
Push button lockout devices

Medium (for 22 mm push buttons), Clear

Price
30,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These lockout devices prevent the unauthorised use of push button emergency devices.

  • With standard cover
  • Made from clear PC, with translucent red cover
  • Suitable for 16, 22 or 30 mm push buttons
Specifications
  • Type:
    Medium (for 22 mm push buttons)
  • Colour:
    Clear
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.