Order Entry
Belgium
Orders LinkContactUsLinkComponent
Group lockout hasps, labelled

Group lockout hasps, labelled

Green, 76×5×180 mm
Catalog # BRDY065973
Supplier:   Brady
Group lockout hasps, labelled
Catalog # BRDY065973
Supplier:  Brady
Group lockout hasps, labelled
Group lockout hasps, labelled

Green, 76×5×180 mm

Price
125,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

These labelled group lockout hasps are constructed from tough 5052 anodised aluminium alloy.

  • 6 padlocks can be applied
  • Include tamperproof locking tabs
  • Write-on label surface accept pencils, pen or marker
  • Pen and pencil markings can be easily erased, allowing repeated use
  • Lock hole diameter: 8 mm

Delivery information: The assorted pack contains one each of the following colours: red, silver, blue, green and gold.

Specifications
  • Colour:
    Green
  • Seq:
    09
  • W×D×H:
    76×5×180 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.