Group lockout hasps, labelled
Green, 76×5×180 mm
Catalog # BRDY065963
Supplier: Brady
Jump to:
Product Details & Documents
These labelled group lockout hasps are constructed from tough 5052 anodised aluminium alloy.
- 6 padlocks can be applied
- Include tamperproof locking tabs
- Write-on label surface accept pencils, pen or marker
- Pen and pencil markings can be easily erased, allowing repeated use
- Lock hole diameter: 8 mm
Delivery information: The assorted pack contains one each of the following colours: red, silver, blue, green and gold.
Documents
Specifications
- Colour:Green
- Seq:03
- W×D×H:76×5×180 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



