Order Entry
Belgium
Orders LinkContactUsLinkComponent
Universal valve lockout, base + arm

Universal valve lockout, base + arm

Small universal valve lockout with base and arm, max. handle thickness: 15,24 mm, max. valve handle width: 25,4 mm, Red
Catalog # BRDY065400
Supplier:   Brady
Universal valve lockout, base + arm
Catalog # BRDY065400
Supplier:  Brady
Universal valve lockout, base + arm
Universal valve lockout, base + arm

Small universal valve lockout with base and arm, max. handle thickness: 15,24 mm, max. valve handle width: 25,4 mm, Red

Price
135,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These universal lockout devices are a modular system which enables users to lock out valves of different types and sises.

  • Flexibility and security
  • Available in two different sizes

Max. shackle diameter: 9 mm

Min. shackle clearance: 20 mm

Specifications
  • Type:
    Small universal valve lockout with base and arm, max. handle thickness: 15,24 mm, max. valve handle width: 25,4 mm
  • Colour:
    Red
  • Seq:
    01