Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cable lockouts, original

Cable lockouts, original

Cable lockout, with 1,8 mm cable, Yellow
Catalog # BRDY045192
Supplier:   Brady
Cable lockouts, original
Catalog # BRDY045192
Supplier:  Brady
Cable lockouts, original
Cable lockouts, original

Cable lockout, with 1,8 mm cable, Yellow

Price
70,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brady's original cable lockout is perfect for difficult lockout situations such as large gate valves or oversized devices.

  • Body is made from impact modified, glass-filled nylon; cable is made from galvanised steel
  • One padlock can be applied
  • With 1,8 m galvanised steel cable (3,2 mm outside diameter)

Max. shackle diameter: 8,00 mm

Max. wire/cable diameter: 3,20 mm

W×H: 72×182,70 mm

Specifications
  • Type:
    Cable lockout, with 1,8 mm cable
  • Colour:
    Yellow
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.