Cable lockouts, original
Cable lockout, with 1,8 mm cable, Blue
Catalog # BRDY045191
Supplier: Brady
Aller à :
Product Details & Documents
Brady's original cable lockout is perfect for difficult lockout situations such as large gate valves or oversized devices.
- Body is made from impact modified, glass-filled nylon; cable is made from galvanised steel
- One padlock can be applied
- With 1,8 m galvanised steel cable (3,2 mm outside diameter)
Max. shackle diameter: 8,00 mm
Max. wire/cable diameter: 3,20 mm
W×H: 72×182,70 mm
Documents
Spécifications
- Type:Cable lockout, with 1,8 mm cable
- Colour:Blue
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



