Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Bar coded external and internal threaded polypropylene cryogenic vials, Corning®

Self standing, with 1D barcode, 2,00 ml, Round bottom, Yes, Orange
Catalog # 479-1891
Supplier:   Corning
Bar coded external and internal threaded polypropylene cryogenic vials, Corning®
Catalog # 479-1891
Supplier:  Corning
Bar coded external and internal threaded polypropylene cryogenic vials, Corning®
Bar coded external and internal threaded polypropylene cryogenic vials, Corning®

Self standing, with 1D barcode, 2,00 ml, Round bottom, Yes, Orange

Price
386,00 €
Connexion Pour la disponibilité
1 * 500 ST
Product Details & Documents

These PP cryogenic vials with PP cap protect valuable cells, biological solutions, and aqueous solutions in ultra-low temperature storage.

  • 2 ml capacity, round bottom vials
  • Unique 1D and 2D barcodes, and human readable characters
  • Manufactured from polypropylene to withstand temperatures to as low as –196 °C (–321 °F)
  • Caps designed for a secure seal, and are compatible with automatic decapping equipment
  • Locking base
  • Sterile to SAL 10⁻⁶
  • Certified nonpyrogenic and DNase/RNase-free

The accessory cyrogenic vial boxes are designed for use with 1D and 2D barcoded vials. The 81-Place box accommodates internal or external threaded vials. The 100-Place box accommodates internal threaded vials. Boxes are autoclavable.

Spécifications
  • Cap included:
    Yes
  • Capacity:
    2,00 ml
  • Description:
    Self standing, with 1D barcode
  • Seq:
    19
  • Cap colour:
    Orange
  • Base:
    Round bottom