Bar coded external and internal threaded polypropylene cryogenic vials, Corning®
Self standing, with 1D and 2D barcode, 2,00 ml, Round bottom, Yes, Orange
Supplier: Corning
Bar coded external and internal threaded polypropylene cryogenic vials, Corning®
Catalog # 479-1887
Supplier: Corning
Jump to:
Product Details & Documents
These PP cryogenic vials with PP cap protect valuable cells, biological solutions, and aqueous solutions in ultra-low temperature storage.
- 2 ml capacity, round bottom vials
- Unique 1D and 2D barcodes, and human readable characters
- Manufactured from polypropylene to withstand temperatures to as low as –196 °C (–321 °F)
- Caps designed for a secure seal, and are compatible with automatic decapping equipment
- Locking base
- Sterile to SAL 10⁻⁶
- Certified nonpyrogenic and DNase/RNase-free
The accessory cyrogenic vial boxes are designed for use with 1D and 2D barcoded vials. The 81-Place box accommodates internal or external threaded vials. The 100-Place box accommodates internal threaded vials. Boxes are autoclavable.
Documents
Specifications
- Cap included:Yes
- Capacity:2,00 ml
- Description:Self standing, with 1D and 2D barcode
- Seq:18
- Cap colour:Orange
- Base:Round bottom
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



