Bar coded external and internal threaded polypropylene cryogenic vials, Corning®
Self standing, with 1D and 2D barcode, 2,00 ml, Round bottom, Yes, Orange
Supplier: Corning
Bar coded external and internal threaded polypropylene cryogenic vials, Corning®
Catalog # 479-1886
Supplier: Corning
Jump to:
Product Details & Documents
These PP cryogenic vials with PP cap protect valuable cells, biological solutions, and aqueous solutions in ultra-low temperature storage.
- 2 ml capacity, round bottom vials
- Unique 1D and 2D barcodes, and human readable characters
- Manufactured from polypropylene to withstand temperatures to as low as –196 °C (–321 °F)
- Caps designed for a secure seal, and are compatible with automatic decapping equipment
- Locking base
- Sterile to SAL 10⁻⁶
- Certified nonpyrogenic and DNase/RNase-free
The accessory cyrogenic vial boxes are designed for use with 1D and 2D barcoded vials. The 81-Place box accommodates internal or external threaded vials. The 100-Place box accommodates internal threaded vials. Boxes are autoclavable.
Documents
Specifications
- Cap included:Yes
- Capacity:2,00 ml
- Description:Self standing, with 1D and 2D barcode
- Seq:01
- Cap colour:Orange
- Base:Round bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



