Padlocks, brass
Blue, 43×17×60 mm
Catalog # BRDY051355
Supplier: Brady
Jump to:
Product Details & Documents
These durable padlocks feature solid brass bodies and shackles that resist corrosion and sparks.
- 6-pin cylinder offers more unique key cuts for better tamper resistance
- Locks are protected by coloured vinyl sheaths making it easy to colour-code lockout procedures
- Engraving on bottom and key
- Padlocks which are keyed differently are available
Shackle clearance: 20,5 mm
Shackle diameter: 6,5 mm
Shackle height: 21,00 mm
Shackle width: 33,5 mm
Ordering information: Lock labels sold separately. Two keys are supplied with each padlock.
Documents
Specifications
- Colour:Blue
- W×D×H:43×17×60 mm



