Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Detergent, Contec® NeutraKlean

Detergent, Contec® NeutraKlean

Contec® NeutraKlean
Neutral detergent with purified water, spray, 6,5 - 8,0, Case of 6× 1 l trigger spray bottles
N° de catalogue CONTFBT103NK
Fournisseur:   CONTEC
Detergent, Contec® NeutraKlean
N° de catalogue CONTFBT103NK
Fournisseur:  CONTEC
Detergent, Contec® NeutraKlean
Detergent, Contec® NeutraKlean

Contec® NeutraKlean
Neutral detergent with purified water, spray, 6,5 - 8,0, Case of 6× 1 l trigger spray bottles

Prix
152,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Neutral detergent with purified water. NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms.

  • Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces
  • Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
  • Low-foaming detergent action is ideal for use on floors, walls, and benches
  • Low level of surfactant provides low residue which can be easily removed
  • Trigger spray can be set to jet or spray and provides good surface coverage
  • Trigger spray and “bag in bottle” protected system prevents bottle contents from becoming contaminated during use
  • Double bagged packed in linear tear packaging so it's easy to open even when wearing gloves
  • Capped container is ideal for larger areas

Neutral pH after irradiation between 6,5 and 8,0 makes this as an ideal for carrying out the low-level cleaning required after maintenance, and to remove disinfectant residues and general soil.

The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed. Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life.

Certifications: The product is 0,2 μm filtered and filled under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates.

Ordering information: Ready to use product is available in a 1-gallon capped container, Also available as a irradiated trigger spray.

Delivery information: The product is supplied as either a 1 litre trigger spray or capped bottle and a 5 litre capped container for larger areas.

Packaging: Double bagged packed in linear tear packaging to aid the transfer of the product into a pharmaceutical cleanroom and also easy to open even when wearing gloves.

Specifications
  • Désignation:
    Contec® NeutraKlean
    Neutral detergent with purified water, spray
  • Seq:
    03
  • Emballage:
    Case of 6× 1 l trigger spray bottles
  • Gamme pH:
    6,5 - 8,0
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.