Order Entry
Belgium
Orders LinkContactUsLinkComponent
Detergent, Contec® NeutraKlean

Detergent, Contec® NeutraKlean

Contec® NeutraKlean
Neutral detergent with purified water, capped, 6,5 - 8,0, Case of 2× 5 l capped bottles
Catalog # CONTFBC503NK
Supplier:   CONTEC
Detergent, Contec® NeutraKlean
Catalog # CONTFBC503NK
Supplier:  CONTEC
Detergent, Contec® NeutraKlean
Detergent, Contec® NeutraKlean

Contec® NeutraKlean
Neutral detergent with purified water, capped, 6,5 - 8,0, Case of 2× 5 l capped bottles

Price
161,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Neutral detergent with purified water. NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms.

  • Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces
  • Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
  • Low-foaming detergent action is ideal for use on floors, walls, and benches
  • Low level of surfactant provides low residue which can be easily removed
  • Trigger spray can be set to jet or spray and provides good surface coverage
  • Trigger spray and “bag in bottle” protected system prevents bottle contents from becoming contaminated during use
  • Double bagged packed in linear tear packaging so it's easy to open even when wearing gloves
  • Capped container is ideal for larger areas

Neutral pH after irradiation between 6,5 and 8,0 makes this as an ideal for carrying out the low-level cleaning required after maintenance, and to remove disinfectant residues and general soil.

The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed. Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life.

Certifications: The product is 0,2 μm filtered and filled under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates.

Ordering information: Ready to use product is available in a 1-gallon capped container, Also available as a irradiated trigger spray.

Delivery information: The product is supplied as either a 1 litre trigger spray or capped bottle and a 5 litre capped container for larger areas.

Packaging: Double bagged packed in linear tear packaging to aid the transfer of the product into a pharmaceutical cleanroom and also easy to open even when wearing gloves.

Specifications
  • Description:
    Contec® NeutraKlean
    Neutral detergent with purified water, capped
  • Seq:
    02
  • Packed:
    Case of 2× 5 l capped bottles
  • pH range:
    6,5 - 8,0