Grindometers
Grindometer, double groove, 0 - 250 µm, graduation 25 µm
Catalog # SIMEVF2118
Supplier: Industrial Physics
Jump to:
Product Details & Documents
These grindometers or gauges of fineness are precision instruments to determine particle size and fineness of many materials like paints, lacquers, pigments, filler, chocolate and more. TQC Grindometers have double grooves with graded slopes graduated in three different parameters: µm (microns), NS (Hegman) and PCU (North).
- Gauge and beveled scraper are made of hardened stainless steel and have an accuracy of 2 µm
W×D×H: 175×60×12 mm
Certifications: Conforms to DIN EN ISO NF21524.
Delivery information: Supplied with test certificate.
Documents
TQC Company Video
Videos
Specifications
- Description:Grindometer, double groove, 0 - 250 µm, graduation 25 µm
- Seq:10
- Cat. No.:SIMEVF2118
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



