Plastic Boxes, Safety Closure
4 L, 192×192×150 mm
Catalog # MULC47509
Supplier: MULTIROIR
Jump to:
Product Details & Documents
The plastic boxes with secure lid allow the storage of your liquid and solid products.
- Safety closure
- 100% liquid-tight
- Highly impact-resistant PP material
- Dishwasher safe. Microwave safe
- Food contact
- Material compatible with very low temperatures
- Standard colour: Transparent
They offer a perfect seal and a temper-evident closure, especially for liquid products.
Specifications
- Capacity:4 L
- Seq:06
- W×D×H:192×192×150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



