Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Samplers, MultiThief

Sampler, Stainless steel 316L, 1500 mm, 4, 40 mm
  SAMP1290K-1500
Samplers, MultiThief
  SAMP1290K-1500
Samplers, MultiThief
Samplers, MultiThief

Sampler, Stainless steel 316L, 1500 mm, 4, 40 mm

 
1 560,00 €
   
1 * 1 ST
 

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
 
  • Ø:
    40 mm
  • Description:
    Sampler
  • Length:
    1500 mm
  • Material:
    Stainless steel 316L
  • Seq:
    02
  • No. of chambers:
    4