Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microplate sieves

Microplate sieves

200 mm, 0,005 mm
Catalog # ENDE200SMP.005
Supplier:   ENDECOTTS
Microplate sieves
Catalog # ENDE200SMP.005
Supplier:  ENDECOTTS
Microplate sieves

200 mm, 0,005 mm

Price
5 770,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These microplate sieves are made from electro-formed nickel plate in stainless steel frames of 100 mm or 200 mm diameter.

  • Precision frame ensures consistent nestability
  • Natural fillet for free flowing of sample
  • Totally sealed with no crevice to lose material
  • Evenly tensioned mesh which ensures accurate analysis

Features unique self clearing apertures for the sizes from 75 to 5 microns. It is recommended that microplate sieves are used in conjunction with a liquid medium to assist the passage of extremely fine particles through the apertures. In certain cases where this is not possible it is often found that a compatible sieve shaker can speed up the analysis, while maintaining a high degree of accuracy.

Certificeringen: ISO 3310, ASTM

Specifications
  • Ø:
    200 mm
  • Mesh size:
    0,005 mm
  • Seq:
    4
Accessories

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Lid
    Lid
    ENDE008S/STLID
    203,2 mm
    Stainless steel
    Log in for availability
    1 * 1 ST - 107,00 €

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Collector
    Collector
    ENDE008S/STREC
    203,2 mm
    Stainless steel
    Log in for availability
    1 * 1 ST - 112,00 €

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Double ended sieve brush
    Double ended sieve brush
    ENDEZSXSB-DEND2
    — mm
    Nylon
    Log in for availability
    1 * 1 ST - 42,30 €

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Intermediate collector
    Intermediate collector
    ENDE008S/STINT
    203,2 mm
    Stainless steel
    Log in for availability
    1 * 1 ST - 151,00 €

Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.