Order Entry
Belgium
Orders LinkContactUsLinkComponent
MultiDuster mopping systems

MultiDuster mopping systems

MultiDuster maxi MicroPlus sleeve (CC), 465 mm
Catalog # VILE151719
Supplier:   FHP VILEDA SCS
MultiDuster mopping systems
Catalog # VILE151719
Supplier:  FHP VILEDA SCS
MultiDuster mopping systems
MultiDuster mopping systems

MultiDuster maxi MicroPlus sleeve (CC), 465 mm

Price
508,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

MultiDuster has a unique mechanism that brings significant benefits like hygienic cleaning of high and inaccessible areas.

  • Easy to wipe clean
  • Doesn’t harbour bacteria
  • Fits to handle in all bent positions
  • Double sided sleeves made of microfibre
  • Returns to straight position
  • Fits telescopic handles

MultiDuster Maxi easily cleans pipes and ledges up to 5 m high. For low areas the MultiDuster Mini is the perfect hand-held solution. Both Maxi and Mini have slim designs, for easy cleaning behind tight spaces such as radiators, between glass partitions, around pipes and many more.

It is suitable for health care industries, general building and food industries.

 : MicroPlus sleeves are Nordic Swan certified.

Specifications
  • Description:
    MultiDuster maxi MicroPlus sleeve (CC)
  • Length:
    465 mm
  • Seq:
    31
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.