Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Sump Pallets

Sump Pallets

Sump pallet, PE, 250 l, weight 10,5 kg, 1600×1200×165 mm
Catalog # CEMG10712
Supplier:   CEMO
Sump Pallets
Catalog # CEMG10712
Supplier:  CEMO
Sump Pallets
Sump Pallets

Sump pallet, PE, 250 l, weight 10,5 kg, 1600×1200×165 mm

Price
263,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These small container/laboratory trays can be combined to cover a complete storage area and also can be used as storage/filling station. Trays can be used with or without perforated plate.

  • Made of polyethylene
  • With general construction inspection approval (application for admission)
  • Stackable and provides space-saving storage/transport
  • Fully recyclable and maintenance friendly
  • Rugged, removable PE grating
  • Can be connected to form a surface protection system

Stable PE access ramp with an integrated fixing bolt for connection to the PE grating, slight inclination for easy loading of the floor elements.

Specifications
  • Désignation:
    Sump pallet, PE, 250 l, weight 10,5 kg
  • Seq:
    09
  • l×p×h:
    1600×1200×165 mm
Accessories

Product Information

  • Catalog #
    Désignation
    l×p×h
    Availability
    Price
  • CEMG10723
    Cross connector, short, for ground protection system
    115×115×35 mm
    Log in for availability
    1 * 1 ST - 18,10 €

Product Information

  • Catalog #
    Désignation
    l×p×h
    Availability
    Price
  • CEMG10722
    Connecting rail, short, for ground protection system
    1540×15×15 mm
    Log in for availability
    1 * 1 ST - 29,90 €

Product Information

  • Catalog #
    Désignation
    l×p×h
    Availability
    Price
  • CEMG10714
    Access ramp, for ground protection system, load capacity 300 kg, weight 13 kg
    1260×800×200 mm
    Log in for availability
    1 * 1 ST - 308,00 €

Product Information

  • Catalog #
    Désignation
    l×p×h
    Availability
    Price
  • CEMG10721
    Connecting rail, long, for ground protection system
    1140×15×15 mm
    Log in for availability
    1 * 1 ST - 23,80 €