Sump Pallets
Sump pallet, PE, 25 l with PE grating, load capacity 125 kg, weight 3,7 kg, 600×400×180 mm
Catalog # CEMG10705
Supplier: CEMO
Jump to:
Product Details & Documents
These small container/laboratory trays can be combined to cover a complete storage area and also can be used as storage/filling station. Trays can be used with or without perforated plate.
- Made of polyethylene
- With general construction inspection approval (application for admission)
- Stackable and provides space-saving storage/transport
- Fully recyclable and maintenance friendly
- Rugged, removable PE grating
- Can be connected to form a surface protection system
Stable PE access ramp with an integrated fixing bolt for connection to the PE grating, slight inclination for easy loading of the floor elements.
Specifications
- Description:Sump pallet, PE, 25 l with PE grating, load capacity 125 kg, weight 3,7 kg
- Seq:02
- W×D×H:600×400×180 mm
Accessories
Product Information
- Catalog #W×D×HAvailabilityPrice
- Cross connector, short, for ground protection systemCross connector, short, for ground protection systemCEMG10723115×115×35 mmLog in for availability1 * 1 ST - 18,10 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Connecting rail, short, for ground protection systemConnecting rail, short, for ground protection systemCEMG107221540×15×15 mmLog in for availability1 * 1 ST - 29,90 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Access ramp, for ground protection system, load capacity 300 kg, weight 13 kgAccess ramp, for ground protection system, load capacity 300 kg, weight 13 kgCEMG107141260×800×200 mmLog in for availability1 * 1 ST - 308,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Connecting rail, long, for ground protection systemConnecting rail, long, for ground protection systemCEMG107211140×15×15 mmLog in for availability1 * 1 ST - 23,80 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



