Sump Pallets
Sump pallet, PE, 25 l, weight 1,8 kg, 600×400×165 mm
Catalog # CEMG10704
Supplier: CEMO
Jump to:
Product Details & Documents
These small container/laboratory trays can be combined to cover a complete storage area and also can be used as storage/filling station. Trays can be used with or without perforated plate.
- Made of polyethylene
- With general construction inspection approval (application for admission)
- Stackable and provides space-saving storage/transport
- Fully recyclable and maintenance friendly
- Rugged, removable PE grating
- Can be connected to form a surface protection system
Stable PE access ramp with an integrated fixing bolt for connection to the PE grating, slight inclination for easy loading of the floor elements.
Specifications
- Description:Sump pallet, PE, 25 l, weight 1,8 kg
- Seq:01
- W×D×H:600×400×165 mm
Accessories
Product Information
- Catalog #W×D×HAvailabilityPrice
- Cross connector, short, for ground protection systemCross connector, short, for ground protection systemCEMG10723115×115×35 mmLog in for availability1 * 1 ST - 18,10 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Connecting rail, short, for ground protection systemConnecting rail, short, for ground protection systemCEMG107221540×15×15 mmLog in for availability1 * 1 ST - 29,90 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Access ramp, for ground protection system, load capacity 300 kg, weight 13 kgAccess ramp, for ground protection system, load capacity 300 kg, weight 13 kgCEMG107141260×800×200 mmLog in for availability1 * 1 ST - 308,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Connecting rail, long, for ground protection systemConnecting rail, long, for ground protection systemCEMG107211140×15×15 mmLog in for availability1 * 1 ST - 23,80 €



