Order Entry
Belgium
Orders LinkContactUsLinkComponent
Drum racks

Drum racks

Type 400, with GRP sump pallet (220 l), barrel support for 2×60 l or 1×200 l barrels and small containers, heights of storage levels from ground 620 mm, 41 kg, 990×1280×840 mm
Catalog # CEMG7663
Supplier:   CEMO
Drum racks
Catalog # CEMG7663
Supplier:  CEMO
Drum racks
Drum racks

Type 400, with GRP sump pallet (220 l), barrel support for 2×60 l or 1×200 l barrels and small containers, heights of storage levels from ground 620 mm, 41 kg, 990×1280×840 mm

Price
673,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Drum racks for approved and space saving storage of barrels and other containers.

  • All drum racks are completely hotdip galvanised and have a corrosion free GRP sump pallet for long-term safe use
  • With general construction inspection approval no. Z-40.12-227 granted by DIBt-Berlin
  • Universally applicable for waste oil, lyes and acids
Specifications
  • Weight:
    41 kg
  • Description:
    Type 400, with GRP sump pallet (220 l), barrel support for 2×60 l or 1×200 l barrels and small containers, heights of storage levels from ground 620 mm
  • Seq:
    06
  • W×D×H:
    990×1280×840 mm
Accessories

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Can holder, galvanised, for drum racks type 120/360/540, with surface 230×110 mm
    Can holder, galvanised, for drum racks type 120/360/540, with surface 230×110 mm
    CEMG5917
    2 kg
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Rotating roller support for drum racks type 400/800 (for 200 l barrel (pair), heights of storage levels 660 mm from ground
    Rotating roller support for drum racks type 400/800 (for 200 l barrel (pair), heights of storage levels 660 mm from ground
    CEMG7669
    6 kg
    Log in for availability
    1 * 1 ST - 235,00 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Drum supports for drum racks for type 360/540, 3 pieces for one storage level for optimum emptying of the 60 l drums
    Drum supports for drum racks for type 360/540, 3 pieces for one storage level for optimum emptying of the 60 l drums
    CEMG8254
    1 kg
    Log in for availability
    1 * 3 ST - 51,30 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Steel grating for drum racks, as 3rd (for type 360) or 4th storage level (for type 540), 1300×620×30 mm, 210 mm storage height from ground
    Steel grating for drum racks, as 3rd (for type 360) or 4th storage level (for type 540), 1300×620×30 mm, 210 mm storage height from ground
    CEMG6817
    18 kg
    Log in for availability
    1 * 1 ST - 127,00 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Can holder, galvanised, for drum racks type 400/800, with bearing surface 185×110 mm
    Can holder, galvanised, for drum racks type 400/800, with bearing surface 185×110 mm
    CEMG7727
    2 kg
    Log in for availability
    1 * 1 ST - 46,80 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Drum supports, 3 pieces per storage level, for drum racks type 360/540
    Drum supports, 3 pieces per storage level, for drum racks type 360/540
    CEMG7800
    1 kg
    Log in for availability
    1 * 1 ST - 48,30 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Sump pallet, PE, 40 l, without grating
    Sump pallet, PE, 40 l, without grating
    CEMG7871
    5 kg
    1300×620×80 mm
    Log in for availability
    1 * 1 ST - 163,00 €