Order Entry
Belgium
Orders LinkContactUsLinkComponent
Drum racks

Drum racks

Type 540, with GRP sump pallet (150 l), drum support for 6×60 l barrels and small containers, heights of storage levels from ground 690/1170/1650 mm, 82 kg, 1320×800×2000 mm
Catalog # CEMG7734
Supplier:   CEMO
Drum racks
Catalog # CEMG7734
Supplier:  CEMO
Drum racks
Drum racks

Type 540, with GRP sump pallet (150 l), drum support for 6×60 l barrels and small containers, heights of storage levels from ground 690/1170/1650 mm, 82 kg, 1320×800×2000 mm

Price
907,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Drum racks for approved and space saving storage of barrels and other containers.

  • All drum racks are completely hotdip galvanised and have a corrosion free GRP sump pallet for long-term safe use
  • With general construction inspection approval no. Z-40.12-227 granted by DIBt-Berlin
  • Universally applicable for waste oil, lyes and acids
Specifications
  • Weight:
    82 kg
  • Description:
    Type 540, with GRP sump pallet (150 l), drum support for 6×60 l barrels and small containers, heights of storage levels from ground 690/1170/1650 mm
  • Seq:
    09
  • W×D×H:
    1320×800×2000 mm
Accessories

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Can holder, galvanised, for drum racks type 120/360/540, with surface 230×110 mm
    Can holder, galvanised, for drum racks type 120/360/540, with surface 230×110 mm
    CEMG5917
    2 kg
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Rotating roller support for drum racks type 400/800 (for 200 l barrel (pair), heights of storage levels 660 mm from ground
    Rotating roller support for drum racks type 400/800 (for 200 l barrel (pair), heights of storage levels 660 mm from ground
    CEMG7669
    6 kg
    Log in for availability
    1 * 1 ST - 235,00 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Drum supports for drum racks for type 360/540, 3 pieces for one storage level for optimum emptying of the 60 l drums
    Drum supports for drum racks for type 360/540, 3 pieces for one storage level for optimum emptying of the 60 l drums
    CEMG8254
    1 kg
    Log in for availability
    1 * 3 ST - 51,30 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Steel grating for drum racks, as 3rd (for type 360) or 4th storage level (for type 540), 1300×620×30 mm, 210 mm storage height from ground
    Steel grating for drum racks, as 3rd (for type 360) or 4th storage level (for type 540), 1300×620×30 mm, 210 mm storage height from ground
    CEMG6817
    18 kg
    Log in for availability
    1 * 1 ST - 127,00 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Can holder, galvanised, for drum racks type 400/800, with bearing surface 185×110 mm
    Can holder, galvanised, for drum racks type 400/800, with bearing surface 185×110 mm
    CEMG7727
    2 kg
    Log in for availability
    1 * 1 ST - 46,80 €

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Drum supports, 3 pieces per storage level, for drum racks type 360/540
    Drum supports, 3 pieces per storage level, for drum racks type 360/540
    CEMG7800
    1 kg
    Log in for availability
    1 * 1 ST - 48,30 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Sump pallet, PE, 40 l, without grating
    Sump pallet, PE, 40 l, without grating
    CEMG7871
    5 kg
    1300×620×80 mm
    Log in for availability
    1 * 1 ST - 163,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.