Order Entry
Belgium
Orders LinkContactUsLinkComponent
IBC bunds, GRP

IBC bunds, GRP

IBC bunds, GRP, with galvanised steel grating, for 1×1000 l container, weight 80 kg, 1000 l, 1620×1190×910 mm
Catalog # CEMG7588
Supplier:   CEMO
IBC bunds, GRP
Catalog # CEMG7588
Supplier:  CEMO
IBC bunds, GRP
IBC bunds, GRP

IBC bunds, GRP, with galvanised steel grating, for 1×1000 l container, weight 80 kg, 1000 l, 1620×1190×910 mm

Price
1 300,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Practical storage and filling stations for water-polluting and flammable liquids. The IBC bunds are made from glass fibre reinforced plastic, GRP for intermediate bulk containers.

  • Flash point about 55 °C
  • Corrosion resistant
  • With general construction inspection approval
  • Capacity approx. 1000 L

These bunds are universally applicable for oil, lyes and acids.

Specifications
  • Capacity:
    1000 l
  • Description:
    IBC bunds, GRP, with galvanised steel grating, for 1×1000 l container, weight 80 kg
  • Seq:
    03
  • W×D×H:
    1620×1190×910 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Collision protection for GRP IBC bunds, 6 kg
    Collision protection for GRP IBC bunds, 6 kg
    CEMG7589
    Log in for availability
    1 * 1 ST - 129,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base pallet for GRP IBC bunds, with ground clearance 90 mm, 25 kg
    Base pallet for GRP IBC bunds, with ground clearance 90 mm, 25 kg
    CEMG7591
    Log in for availability
    1 * 1 ST - 315,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.