Order Entry
Belgium
Orders LinkContactUsLinkComponent
Alcohol meter

Alcohol meter

28 - 35 %, 0,1 %, 10…25 °C, 260 mm
Catalog # GERI0837SWG
Supplier:   GERING
Alcohol meter
Catalog # GERI0837SWG
Supplier:  GERING
Alcohol meter
Alcohol meter

28 - 35 %, 0,1 %, 10…25 °C, 260 mm

Price
254,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This alcohol meter is specially suitable for use in breweries.

  • Range displayed as Ethanol % volume
  • Calibration temperature at 20 °C
  • For 100 ml of liquid
Specifications
  • Temperature Range:
    10…25 °C
  • Length:
    260 mm
  • Seq:
    04
  • Division:
    0,1 %
  • Range:
    28 - 35 %
  • Cat. No.:
    GERI0837SWG
  • Reference temperature:
    20 °C