Alcohol meter
22 - 29 %, 0,1 %, 10…25 °C, 260 mm
Catalog # GERI0836SWG
Supplier: GERING
Jump to:
Product Details & Documents
This alcohol meter is specially suitable for use in breweries.
- Range displayed as Ethanol % volume
- Calibration temperature at 20 °C
- For 100 ml of liquid
Specifications
- Temperature Range:10…25 °C
- Length:260 mm
- Seq:03
- Division:0,1 %
- Range:22 - 29 %
- Cat. No.:GERI0836SWG
- Reference temperature:20 °C



