Eyewash solution
Eyewash solution, 500 ml, bottle in single carton
Supplier: Plum Safety
Jump to:
Product Details & Documents
Sterile sodium chloride solution (0,9%) in an eyewash bottle with eye cup. Helps prevent foreign bodies (such as metal and wood chips) from sticking to the eye and causing serious eye injury.
- Ergonomically-formed eye cup fits the eye and enables gentle and even rinsing
- 200 ml bottle particularly suitable for mobile use, such as in tool boxes or first aid kits
- Can be used to refill Plum eyewash stations
- No maintenance and cleaning of bottles required
- Bottles in single carton: Carton protects the bottles from external contamination and can be opened quickly and easily via the perforation
Rinsing time: ~2 minutes per 200 ml, 5 minutes per 500 ml.
Shelf life: 3 years.
Certifications: DIN EN 15154-4.
Documents
Specifications
- Description:Eyewash solution, 500 ml, bottle in single carton
- Seq:04
Accessories
Product Information
- Catalog #AvailabilityPrice
- Green wall-mountable holder for 200 and 500 ml eyewash bottlesGreen wall-mountable holder for 200 and 500 ml eyewash bottles118-1711Log in for availability1 * 1 ST - 5,10 €
Product Information
- Catalog #AvailabilityPrice
- Belt bag for 200 ml eyewash bottles
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



