Point Sampler
Point sampler, Stainless steel 316L, 1000 mm, 100 ml
Catalog # SAMP1640A-1000
Supplier: Sampling Systems
Aller à :
Product Details & Documents
The point sampler is designed for large samples of powders.
- Ideal for taking large volumes of powder from a single point
- Perfect for both free-flowing and sticky powders
- Easy to operate
- Available from stock
- Fast delivery
The point sampler is able to quickly take a single, large volume sample of both free-flowing or cohesive powders. The easy-to-use design means the scraper pushes the product into the sampler when the device is rotated.
Spécifications
- Volume:100 ml
- Description:Point sampler
- Length:1000 mm
- Material:Stainless steel 316L
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



