Order Entry
Belgium
Orders LinkContactUsLinkComponent
Turbidity meter

Turbidity meter

Waterproof turbidity meter (NTU), without calibration kit, TN 100, 0 - 1000 NTU
Catalog # EUTEECTN100NOSTDS
Supplier:   EUTECH
Turbidity meter
Catalog # EUTEECTN100NOSTDS
Supplier:  EUTECH
Turbidity meter
Turbidity meter

Waterproof turbidity meter (NTU), without calibration kit, TN 100, 0 - 1000 NTU

Price
722,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

The turbidity meter operates on nephelometric principle for lab-accurate, highly repeatable results.

  • Rapid meter requires only six seconds for full-step change
  • US EPA approved non-formazin standards for more stability and no pollution
  • Waterproof and lightweight apparatus and floating for easy retrieval

Certifications: ISO 7027 and DIN 27027.

Ordering information: Meter is available with or without calibration kit (set of 4 calibration standards 800, 100, 20.0 and 0.02 NTU).

Delivery information: Includes set of 7 sample vials, lint-free cloth, silicone oil, batteries, and hard carrying case.

Specifications
  • Model:
    TN 100
  • Range:
    0 - 1000 NTU
  • Description:
    Waterproof turbidity meter (NTU), without calibration kit
  • Cat. No.:
    EUTEECTN100NOSTDS
  • Light source:
    Infrared-emitting diode (850 nm)
  • Accuracy:
    ±2 +1 (0 - 500) ; ±3 +1 (501 - 1000) % NTU
  • Sample volume:
    10 ml
  • W×D×H:
    68×16×46 mm
  • Calibration:
    4 points
  • Weight:
    200 g
  • Resolution:
    0,01 (0,00 - 19,99) ; 0,1 (20,0 - 99,9) ; 1 (100 - 1000) NTU
  • Power requirements:
    Four 1,5 V AAA batteries
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.