Order Entry
Belgium
Orders LinkContactUsLinkComponent
Labels, pipe marking

Labels, pipe marking

Pipe marking labels with GHS02 and GHS07 symbol, Polyester, Permanent acrylic, Brown, 250×26 mm, 4 labels/card
Catalog # BRDYN004915
Supplier:   Brady
Labels, pipe marking
Catalog # BRDYN004915
Supplier:  Brady
Labels, pipe marking
Labels, pipe marking

Pipe marking labels with GHS02 and GHS07 symbol, Polyester, Permanent acrylic, Brown, 250×26 mm, 4 labels/card

Price
16,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

These pipe marking labels are made of high quality polyester and meet with GHS (Global Harmonised System) regulations for chemical substances and mixtures.

  • Promotes safety and simplifies maintenance
  • Arrows are pre-cut, and hence does not requires scissors additionally
  • Resistant to temperatures from –40 to +120 °C
  • Resistant to ultraviolet rays and conditions

The markers have a frame that contrasts with the color of the text to increase visibility.

Specifications
  • Colour:
    Brown
  • Description:
    Pipe marking labels with GHS02 and GHS07 symbol
  • Dimensions:
    250×26 mm
  • Material:
    Polyester
  • Seq:
    15
  • Packed:
    4 labels/card
  • Adhesive:
    Permanent acrylic