Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars, without Cap

Jars, without Cap

PP, 25 ml, 27,6 mm, 25,0 mm, 52,2 mm
Catalog # RIXI4-1101-0025-25
Jars, without Cap
Catalog # RIXI4-1101-0025-25
Jars, without Cap
Jars, without Cap

PP, 25 ml, 27,6 mm, 25,0 mm, 52,2 mm

Price
536,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

These slip lid jars are made of white PP.

  • Very good chemical resistance
  • Very good temperature resistance

Ordering information: Caps need to be ordered seperately.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    27,6 mm
  • Type:
    PP
  • Capacity:
    25 ml
  • Height:
    52,2 mm
  • Seq:
    1
  • Neck I-Ø:
    25,0 mm