Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity meter, handheld, Eutech CON 450

Conductivity meter, handheld, Eutech CON 450

Conductivity meter, portable, CON 450 Kit
Catalog # 663-0346
Supplier:   EUTECH
Conductivity meter, handheld, Eutech CON 450
Catalog # 663-0346
Supplier:  EUTECH
Conductivity meter, handheld, Eutech CON 450
Conductivity meter, handheld, Eutech CON 450

Conductivity meter, portable, CON 450 Kit

Price
896,50 €
Log in for availability
1 * 1 KIT
Product Details & Documents

This portable conductivity meter is ideal for use in any environment. It features a durable waterproof and dustproof design with IP67 rating.

  • Large, backlit display with intuitive user-friendly icons
  • Grip-Clip™: Quickly and easily secures the electrode to a beaker or container
  • Selectable cell constant (0,10/1,00/10,0); adjustable conductivity-to-TDS factor (0,4 to 1,0)
  • Stores up to 500 data sets; easy USB or RS232 output with data cables (cables not always included)
  • Meets GLP standards: Built-in real-time clock stamps stored data and calibration data with time and date
  • Can be used with two AA batteries or with optional universal power adapter (not included)
  • Built-in stand with wall-mount option allows for easy bench top measurement or storage

Delivery information: The meter is supplied with conductivity cell (K = 1,0), Grip-Clip™ and two AA batteries.
The kit additionally includes: Hard carry case, USB cable and calibration solutions.

Documents

Specifications
  • Description:
    Conductivity meter, portable, CON 450 Kit
  • Compliance:
    IP67
  • Conductivity resolution:
    0,01 µS - 0,1 mS
  • Data logging capacity:
    Up to 500 data sets
  • Power supply:
    Two AA batteries (included), AC adapter (optional)
  • Temperature compensation:
    Automatic or manual from −10...+110 °C
  • Temperature resolution:
    0,1 °C
  • TDS resolution:
    0,01 ppm - 0,1 ppt
  • Temperature accuracy:
    ±0,5 °C
  • Salinity accuracy:
    ±1 % full scale
  • Salinity resolution:
    0,01
  • TDS accuracy:
    ±1 % full scale
  • Weight:
    0,7 kg
  • Cat. No.:
    663-0346
  • Conductivity accuracy:
    ±1 % full scale
  • Conductivity calibration:
    Auto/manual; 1 point/range
  • Model:
    CON 450
  • Conductivity range:
    0 - 200 mS
  • Outputs:
    USB, RS232
  • TDS range:
    0 - 200 ppt (TDS factor 1,0)
  • W×D×H:
    200×83×57 mm
  • Temperature range:
    −10,0...+110,0 °C
  • Temperature calibration:
    Offset in 0,1 increments, ±10 °C
  • Salinity range:
    0 - 50 ppt
  • Display:
    Custom LCD with backlight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.