Order Entry
Belgium
Orders LinkContactUsLinkComponent
Torion stopcocks, SLV®

Torion stopcocks, SLV®

5,0 mm, 8 mm
Catalog # BIBB722-51
Supplier:   SciLabware
Torion stopcocks, SLV®
Catalog # BIBB722-51
Supplier:  SciLabware
Torion stopcocks, SLV®
Torion stopcocks, SLV®

5,0 mm, 8 mm

Price
763,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

Stopcocks are made of borosilicate glass.

  • Vacuum capability to 10⁻² Torr
  • Sidearms are 70 mm in length
  • Excellent chemical and temperature resistance

In right angle pattern PTFE key is screwed into the threaded Torion connector, to open and close the stopcock.

Delivery information: Supplied with fittings, sealing rings and PTFE key.

Specifications
  • Hole Ø:
    5,0 mm
  • Seq:
    04
  • For tube O-Ø:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.