Flasks, round bottom, Quickfit® ground joints
3000 ml, 34/35 NS, 249 mm
BIBBFR3L/5S
PYREX®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
Certifications: ISO 1773, ISO 4797.
Documents
- Socket size:34/35 NS
- Capacity:3000 ml
- Height:249 mm
- Seq:44
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



