Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

100 ml, 107 mm, 64 mm, 24/29 NS
Catalog # BIBBFB100/3SC
Supplier:   SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Catalog # BIBBFB100/3SC
Supplier:  SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

100 ml, 107 mm, 64 mm, 24/29 NS

Price
518,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Heavy wall and base construction for vacuum work
  • Side arm features a PTFE screwthread connector for the safe attachment of 9 mm bore vacuum tubing

Büchner flasks with precision-ground Quickfit® socket.

ISO 1773, BS 6352

Certifications: ISO 1773, BS 6352

Specifications
  • Ext.Ø:
    64 mm
  • Socket size:
    24/29 NS
  • Capacity:
    100 ml
  • Height:
    107 mm
  • Seq:
    10