Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

250 ml, 145 mm, 85 mm, 29/32 NS
Catalog # BIBBFB250/4SC
Supplier:   SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Catalog # BIBBFB250/4SC
Supplier:  SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

250 ml, 145 mm, 85 mm, 29/32 NS

Price
679,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Heavy wall and base construction for vacuum work
  • Side arm features a PTFE screwthread connector for the safe attachment of 9 mm bore vacuum tubing

Büchner flasks with precision-ground Quickfit® socket.

ISO 1773, BS 6352

Certifications: ISO 1773, BS 6352

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    145 mm
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.